Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSL200PTJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSL200PTJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
Caster for transport Spartex
References
spartex:
UK-VSL200PTJP05
rubix:
230A4272
Technical specifications
Load capacity
600
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX VSL200PTJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
PLATE FIXING SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
600
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.13
excl. VAT
/
Each
£
123.76
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE RI-05.03 RI.05.03-587881 DIRECTIONAL LOCK
SPARTEX 2VSH200PTJP06 TWINWHEEL SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX V82Q200PNRP05 STAINLESS BRAKED CASTOR 200MM POLYURETHANE TYRED
SPARTEX V51A160ARJP05 FIXED CASTOR 160MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX VSL100NYJHDP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 100MM NYLON W
SPARTEX V40Q100BNRB12 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLER
BLICKLE SWIVEL CASTOR LMDA-TPA75G
SPARTEX V70V075NYJP04 SWIVEL CASTOR 75MM NYLON WHEEL BALL BEARING
SPARTEX V80Q125PNRP04 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V41Q100GNRP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX V70V125BNJB12 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
BLICKLE 755274 FF160 TRUCK LOCK
BLICKLE S/S SWIVELCASTOR LEX-PO100G
CAST IRON SWIVEL PLATE BRAKE 200MM 1000KG
SPARTEX V41Q200GNJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI