Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V72V075NYJB12 BRAKED CASTOR 75MM NYLON WHEEL BALL BEARING
SPARTEX V72V075NYJB12 BRAKED CASTOR 75MM NYLON WHEEL BALL BEARING
Caster for transport Spartex
References
spartex:
UK-V72V075NYJB12
rubix:
230A3811
Technical specifications
Load capacity
100
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX V72V075NYJB12 BRAKED CASTOR 75MM NYLON WHEEL BALL BEARING
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 125MM NYLON WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.33
excl. VAT
/
Each
£
13.60
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPRUNG LOADED RUBBER SWIVEL PLATE 200MM 500KG
SPARTEX V50Q100NYJP05 SWIVEL CASTOR 100MM NYLON WHEEL
SPARTEX V70V075BNJP04 SWIVEL CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE 754265 CASTOR S/S BX-POHI 100G EACH
SPARTEX V522PNBSWB SWIVEL BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V50Q100PTJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
AVO 200MM NYLON FIXED CASTOR
RUBBER FIXED PLATE 100MM 200KG
SPARTEX V529PNB FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL ROLLER BEA
SPARTEX VSLF150NYJHDP05 FIXED CASTOR 150MM NYLON WHEEL BALL BEARING
NYLON FIXED PLATE 150MM 2500KG
BLICKLE VSTH-100X40/25-40K H/DUTY WHEEL 100MM
BLICKLE FSTH 60X20/20-12K GUIDE ROLLER WHEEL
RUBBER SWIVEL CASTOR 100MM 200KG
RUBBER SPEED SWIVEL PLATE BRAKE 300MM 850KG