Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q200BNJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V40Q200BNJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
Caster for transport Spartex
References
spartex:
UK-V40Q200BNJP05
rubix:
230A3884
Technical specifications
Load capacity
300
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V40Q200BNJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
PLATE FIXING SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.50
excl. VAT
/
Each
£
46.20
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE L-G 80G-FI 313080 SWL BRAKED CASTOR CAST STEEL WHEELS
SPARTEX V42Q125SRRB12 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
SPARTEX V40Q080BLRB12 SWIVEL CASTOR 80MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V41Q100NYRP04 FIXED CASTOR 100MM NYLON WHEEL ROLLER BEARING
SPARTEX VSL125PTJP05SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPEED RUBBER SWIVEL PLATE 250MM 550KG
SPARTEX V52Q100APJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V829NYB FIXED CASTOR 200MM NYLON WHEEL ROLLER BEARING
BLICKLE WHEEL PK302/25-75R
BLICKLE 279844 CASTOR H/DUTY SWIVEL & BRAKE
SPARTEX V70V125TRJB12 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V822RNBSWB BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL ROLLE
SPARTEX V82Q125PNRB12 STAINLESS BRAKED CASTOR 125MM POLYURETHANE TYRED
SPARTEX 2VFH125NYJHDP06 TWINWHEEL FIXED CASTOR 125MM NYLON WHEELS BALL
SPARTEX 28709FR HIGH TEMPERATURE BRAKED CASTOR 125MM THERMOPLASTIC WHE