Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V71V100NYJP04 FIXED CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V71V100NYJP04 FIXED CASTOR 100MM NYLON WHEEL BALL BEARING
Caster for transport Spartex
References
spartex:
UK-V71V100NYJP04
rubix:
230A3802
Technical specifications
Load capacity
150
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V71V100NYJP04 FIXED CASTOR 100MM NYLON WHEEL BALL BEARING
PLATE FIXING FIXED CASTOR 125MM NYLON WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.41
excl. VAT
/
Each
£
8.89
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE FIXED CASTOR BH-SPO 160K
NYLON FIXED PLATE 300MM 3000KG
SPARTEX V52Q100ARJP05 BRAKED CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V41Q125BNRP04 FIXED CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SPARTEX V51A100PTJP04 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSL200PTJP05-DL DIRECTIONAL LOCK CASTOR 200MM POLYURETHANE TYR
SPARTEX V42Q100GNRP04 BRAKED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX V81Q160GNJP05 STAINLESS FIXED CASTOR 160MM RUBBER TYRED WHEEL
BLICKLE105445 125 X 35MM BLACK NYLON CASTOR WHEEL
SPARTEX V70V075NYJB12 SWIVEL CASTOR 75MM NYLON WHEEL BALL BEARING
NYLON SWIVEL PLATE BRAKE 250MM 3000KG
SPARTEX V50Q250PTJP05 SWIVEL CASTOR 250MM POLYURETHANE TYRED WHEEL
SPARTEX V50A125PTJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
BLICKLE WHEEL VE125/12R
POLYURETHANE SWIVEL PLATE 150MM 750KG