Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V82Q100PNPB12 STAINLESS BRAKED CASTOR 100MM POLYURETHANE TYRED
SPARTEX V82Q100PNPB12 STAINLESS BRAKED CASTOR 100MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-V82Q100PNPB12
rubix:
230A4175
Technical specifications
Load capacity
150
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V82Q100PNPB12 STAINLESS BRAKED CASTOR 100MM POLYURETHANE TYRED
STAINLESS STEEL SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.51
excl. VAT
/
Each
£
57.01
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSL200PTJP05-DL DIRECTIONAL LOCK CASTOR 200MM POLYURETHANE TYR
BLICKLE B-ALTH 150K CASTOR B-ATLH150K
SPARTEX VSLF100APJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
BLICKLE LEX-POEV100KD-FI-SG S/STEEL SWIVEL CASTOR HEAVY DUTY WHEEL
SPARTEX V42Q160GNJB12 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL B
BLICKLE BLICKLE-LE-PO-200G-FI 8 X 2 BLUE / WHITE NYLON CASTOR WITH SWI
BLICKLE TROLLEY WHEEL PO200/25K
SPARTEX V41Q100BNRP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX V32V100TRPB12 BRAKED SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER
SPARTEX V51Q160NYJP05 FIXED CASTOR 160MM NYLON WHEEL
SPARTEX V40Q200SRRB12 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
SPARTEX 2VFH125APJP06 TWINWHEEL FIXED CASTOR 125MM POLYURETHANE TYRED
BLICKLE FSTH 70X25/25-15K POLYURE ROLLER FSTH70X25-25-15K
SPARTEX 28806 HIGH TEMPERATURE FIXED CASTOR 100MM THERMOPLASTIC WHEEL
SPARTEX V51A200ARJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI