Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q080NYRP04 BRAKED SWIVEL CASTOR 80MM NYLON WHEEL ROLLER BEA
SPARTEX V42Q080NYRP04 BRAKED SWIVEL CASTOR 80MM NYLON WHEEL ROLLER BEA
Caster for transport Spartex
References
spartex:
UK-V42Q080NYRP04
rubix:
230A3930
Technical specifications
Load capacity
150
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : SPARTEX V42Q080NYRP04 BRAKED SWIVEL CASTOR 80MM NYLON WHEEL ROLLER BEA
PLATE FIXING BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.53
excl. VAT
/
Each
£
13.84
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V70V100TRJP04 SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
RUBBER SPEED SWIVEL PLATE 250MM 450KG
NYLON SWIVEL CASTOR 125MM 300KG LOAD
SPARTEX V50Q125NPJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
BLICKLE SWIVEL BREAK CASTOR LE-PO-150R-FI-452201
SPARTEX VSL200APJP05-DL DIRECTIONAL LOCK CASTOR 200MM POLYURETHANE TYR
SPARTEX V72V100BNJP04 BRAKED CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V71V100NYJP04 FIXED CASTOR 100MM NYLON WHEEL BALL BEARING
BLICKLE B-POEV 125G-FA PRESSED STEEL FIXED CASTOR
SPARTEX V80Q100GNJP04 STAINLESS SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V52A125ARJP05 BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BA
SPARTEX V80Q100GNJB12 STAINLESS SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
GATE CASTOR FIXED 75KG 377A4008
SPARTEX V52Q100EAPJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
BLICKLE105445 125 X 35MM BLACK NYLON CASTOR WHEEL