Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V41Q080NYRP04 FIXED CASTOR 80MM NYLON WHEEL ROLLER BEARING
SPARTEX V41Q080NYRP04 FIXED CASTOR 80MM NYLON WHEEL ROLLER BEARING
Caster for transport Spartex
References
spartex:
UK-V41Q080NYRP04
rubix:
230A3896
Technical specifications
Load capacity
150
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : SPARTEX V41Q080NYRP04 FIXED CASTOR 80MM NYLON WHEEL ROLLER BEARING
PLATE FIXING FIXED CASTOR 100MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.13
excl. VAT
/
Each
£
8.56
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 2V30V075TRPB10 TWINWHEEL CASTOR 75MM THERMOPLASTIC RUBBER TYRE
POLYURETHANE FIXED PLATE 150MM 1150KG
SPARTEX 28106FR HIGH TEMPERATURE STAINLESS BRAKED 100MM THERMOPLASTIC
SPARTEX 28809 HIGH TEMPERATURE FIXED CASTOR 125MM THERMOPLASTIC WHEEL
SPARTEX VSLF150ARJP05 FIXED CASTOR 150MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE SWIVELCASTOR+BRAKE LKDB-PUA-50G-RA
SPARTEX VSL125ARJP05SWB BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX V72V075TRJP04 BRAKED CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX 28109FR HIGH TEMPERATURE STAINLESS BRAKED 125MM THERMOPLASTIC
SPARTEX V50Q100APJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V50Q200NYJP05 SWIVEL CASTOR 200MM NYLON WHEEL
SPARTEX V80Q100GNJP04 STAINLESS SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
NYLON SWIVEL PLATE BRAKE 200MM 3000KG
NYLON SWIVEL CASTOR 80MM 250KG
KEYSTONE AVO 200MM RUBBER TYRED SWIVEL CASTOR WITH BRAKE