Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V41Q125PNRP04 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL ROLL
SPARTEX V41Q125PNRP04 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL ROLL
Caster for transport Spartex
References
spartex:
UK-V41Q125PNRP04
rubix:
230A3909
Technical specifications
Load capacity
200
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V41Q125PNRP04 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL ROLL
PLATE FIXING FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.46
excl. VAT
/
Each
£
16.15
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SCENERY SKATE LOW LEVEL POLYURETHANE TWIN SWIVEL 48MM
SPARTEX V50Q250PTJP05 SWIVEL CASTOR 250MM POLYURETHANE TYRED WHEEL
SPARTEX V829RNB FIXED CASTOR 200MM RUBBER TYRED WHEEL ROLLER BEARING
SPARTEX V50Q100EAPJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V80Q125NYPB12 STAINLESS SWIVEL CASTOR 125MM NYLON WHEEL PLAIN
SPARTEX V42Q125BLRP04 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
SPARTEX 28706 HIGH TEMPERATURE CASTOR 100MM THERMOPLASTIC WHEEL PLAIN
SPARTEX V80Q125NYPP04 STAINLESS SWIVEL CASTOR 125MM NYLON WHEEL PLAIN
SPARTEX VSL200NYJHDP05SWB BRAKED SWIVEL CASTOR 200MM NYLON WHEEL BALL
SPARTEX V50Q100ARJP05 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
BLICKLE NYLON WHEEL PPN80/12G
SPARTEX V41Q125BNRP04 FIXED CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SPARTEX V80Q080NYRB12 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL ROLLER
SPARTEX V81Q125GNJP04 STAINLESS FIXED CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX V42Q200GNJP05 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA