Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V70V075BNJP04 SWIVEL CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V70V075BNJP04 SWIVEL CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
Caster for transport Spartex
References
spartex:
UK-V70V075BNJP04
rubix:
230A3773
Technical specifications
Load capacity
100
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX V70V075BNJP04 SWIVEL CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
PLATE FIXING SWIVEL CASTOR 75MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.63
excl. VAT
/
Each
£
13.96
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V30V100TRPB12 SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V70V100NYJB12 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V261RNBR SWIVEL CASTOR 65MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX V40Q125PNRP04 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL ROL
SPARTEX V42Q160GNJP05 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BA
SPARTEX VSL100ARJP05 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX 28709 HIGH TEMPERATURE CASTOR 125MM THERMOPLASTIC WHEEL PLAIN
SPARTEX V42Q080GNRP04 BRAKED CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SPARTEX V40Q160BLRP05 SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V30V050TRPP01 SWIVEL CASTOR 50MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX V41Q125BLRP04 FIXED CASTOR 125MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX VSL200ARJP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 200MM RUBBER TY
SPARTEX V51Q100NPJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX 28209 HIGH TEMPERATURE STAINLESS FIXED 125MM THERMOPLASTIC WHE
SPARTEX VSL125APJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL