Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V30V075POPB10 SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PLAIN BOR
SPARTEX V30V075POPB10 SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PLAIN BOR
Caster for transport Spartex
References
spartex:
UK-V30V075POPB10
rubix:
230A3744
Technical specifications
Load capacity
70
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX V30V075POPB10 SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PLAIN BOR
SINGLE HOLE FIXING SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
70
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.89
excl. VAT
/
Each
£
4.67
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
NYLON FIXED PLATE 200MM 3000KG
SPARTEX 28109 HIGH TEMPERATURE STAINLESS CASTOR 125MM THERMOPLASTIC WH
BLICKLE 80MM GUIDE ROLLER RK-HTH-80X40/47X14-40-Z
SPARTEX V42Q125NYRP04 BRAKED SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BE
SPARTEX V71V075PNJP04 FIXED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V30V075POPP01 SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PLAIN BOR
BLICKLE105445 125 X 35MM BLACK NYLON CASTOR WHEEL
SPARTEX V30V100POPP02 SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL PLAIN BO
SPARTEX VSL100ARJP05 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE PHN 200/20G CLASSIC THERMOSET WHEEL 200MM 231530
SPARTEX V622RNB SWIVEL CASTOR 150MM RUBBER TYRED WHEEL ROLLER BEARING
SPARTEX VSL200NPJP05-DL DIRECTIONAL LOCK CASTOR 200MM POLYURETHANE TYR
BLICKLE HTH-75X62/20-62K CASTOR
BLICKLE HTH 75X95/20-95K ROLLERS
SPARTEX V42Q080BLRP04 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W