Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V72V100TRJB12 BRAKED CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V72V100TRJB12 BRAKED CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
Caster for transport Spartex
References
spartex:
UK-V72V100TRJB12
rubix:
230A3823
Technical specifications
Load capacity
100
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V72V100TRJB12 BRAKED CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.06
excl. VAT
/
Each
£
13.27
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE FTH30X14/5-12K GUIDE ROLLER
SPARTEX V80Q080NYPP04 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL PLAIN B
NYLON FIXED PLATE 100MM 250KG
POLYURETHANE SWIVEL CASTOR 80MM 210KG
SPARTEX VSL200APJP05-DL DIRECTIONAL LOCK CASTOR 200MM POLYURETHANE TYR
SPARTEX V822NYBSWB BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARI
SPARTEX V82Q160GNJP05 STAINLESS BRAKED CASTOR 160MM RUBBER TYRED WHEEL
KEYSTONE 50MM RUBBER TYRED SWIVEL CASTOR-V30V050TRPB10
SPARTEX V50Q160PTJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V71V075PNJP04 FIXED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSL150NYJHDP05 SWIVEL CASTOR 150MM NYLON WHEEL BALL BEARING
SPARTEX 2VSH200PTJP06 TWINWHEEL SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX VSLF100NPJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V40Q200BNJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
BLICKLE SWIVAL CASTOR CI 100 LH-G100K-1ST