Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V72V075NYJP04 BRAKED CASTOR 75MM NYLON WHEEL BALL BEARING
SPARTEX V72V075NYJP04 BRAKED CASTOR 75MM NYLON WHEEL BALL BEARING
Caster for transport Spartex
References
spartex:
UK-V72V075NYJP04
rubix:
230A3812
Technical specifications
Load capacity
100
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX V72V075NYJP04 BRAKED CASTOR 75MM NYLON WHEEL BALL BEARING
PLATE FIXING BRAKED SWIVEL CASTOR 75MM NYLON WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.39
excl. VAT
/
Each
£
12.47
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE HD SWIVELBRAKECASTOR LS-GTH127K-ST
SPEED RUBBER SWIVEL PLATE BRAKE 200MM 650KG
BLICKLE STEELHDSWIVELCASTOR BLICKLE-LS-GTH202K-RI2
SPARTEX 2VSH125NPJP06 TWINWHEEL SWIVEL CASTOR 125MM POLYURETHANE TYRED
NYLON SWIVEL PLATE 250MM 3000KG
VARLEY 2V20A050NYPT10 50MM FURNITURE CASTOR 2V2A050NYPT10
SPARTEX V41Q200PNRP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL ROLL
SPARTEX V41Q125NYRP04 FIXED CASTOR 125MM NYLON WHEEL ROLLER BEARING
SPARTEX V52Q125EAPJP05 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL
BLICKLE HTH 83X115/30-114K ROLLERS
SPARTEX V72V125TRJB12 BRAKED CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V41Q125SRRP04 FIXED CASTOR 125MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V30V075TRPP01 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX V42Q100SRRP04 BRAKED SWIVEL CASTOR 100MM CUSHION RUBBER TYRED
SPARTEX 2VSH150ARJP06 TWINWHEEL SWIVEL CASTOR 150MM RUBBER TYRED WHEEL