Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V41Q080SRRP04 FIXED CASTOR 80MM CUSHION RUBBER TYRED WHEEL ROL
SPARTEX V41Q080SRRP04 FIXED CASTOR 80MM CUSHION RUBBER TYRED WHEEL ROL
Caster for transport Spartex
References
spartex:
UK-V41Q080SRRP04
rubix:
230A3898
Technical specifications
Load capacity
50
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : SPARTEX V41Q080SRRP04 FIXED CASTOR 80MM CUSHION RUBBER TYRED WHEEL ROL
PLATE FIXING FIXED CASTOR 200MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
50
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.66
excl. VAT
/
Each
£
6.79
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V50Q160PTJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V42Q160BNJB12 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BA
SPARTEX V50A100NYJP04HD SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX VSH150NYJHDP06 SWIVEL CASTOR 150MM NYLON WHEEL BALL BEARING
SPARTEX V42Q160BNJP05 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BA
BLICKLE S/S SWIVELCASTOR LEX-PO100G
BLICKLE STEELHDSWIVELCASTOR BLICKLE-LS-GTH202K-RI2
BLICKLE SWIVEL CASTOR LKDB-PUA-50G-ES
NYLON SWIVEL PLATE 300MM 3000KG
SPARTEX VSL125APJP05-DL DIRECTIONAL LOCK CASTOR 125MM POLYURETHANE TYR
SPARTEX VSL150APJP05SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED
SPARTEX V72V075NYJB12 BRAKED CASTOR 75MM NYLON WHEEL BALL BEARING
STAINLESS NYLON FIXED PLATE 200MM 800KG 377A3997
SPARTEX V30V100POPP02 SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL PLAIN BO
SPARTEX V52Q100EAPJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL