Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSL150APJP05SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED
SPARTEX VSL150APJP05SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-VSL150APJP05SWB
rubix:
230A4253
Technical specifications
Load capacity
550
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : SPARTEX VSL150APJP05SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED
PLATE FIXING BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
550
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
140.13
excl. VAT
/
Each
£
168.16
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V51Q200APJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX V50Q100EAPJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V51Q100EAPJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX 2VSH250NYJHDP06 TWINWHEEL SWIVEL CASTOR 250MM NYLON WHEELS BAL
SPARTEX V80Q080PNPB12 STAINLESS SWIVEL CASTOR 80MM POLYURETHANE TYRED
SCENERY SKATE BLACK BODY POLYURETHANE 100MM 600KG
POLYURETHANE SWIVEL PLATE 250MM 2000KG
SPARTEX VSH200PTJP06 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
RUBBER SWIVEL CASTOR 125MM 250KG
NYLON FIXED PLATE 250MM 3000KG
SPARTEX V50Q200EAPJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX V422RNBSWB BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLE
POLYURETHANE SWIVEL CASTOR 100MM 250KG LOAD
BLICKLE SWIVEL CASTOR LKDB-PUA-50G-ES
SPARTEX V81Q080PNPP04 STAINLESS FIXED CASTOR 80MM POLYURETHANE TYRED W