Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2VSH250NYJHDP06 TWINWHEEL SWIVEL CASTOR 250MM NYLON WHEELS BAL
SPARTEX 2VSH250NYJHDP06 TWINWHEEL SWIVEL CASTOR 250MM NYLON WHEELS BAL
Caster for transport Spartex
References
spartex:
UK-2VSH250NYJHDP06
rubix:
230A4342
Technical specifications
Load capacity
1800
kg
Wheel diameter
250
mm
Product details
Technical specifications
Product details : SPARTEX 2VSH250NYJHDP06 TWINWHEEL SWIVEL CASTOR 250MM NYLON WHEELS BAL
TWINWHEEL PLATE FIXING SWIVEL CASTOR 125MM NYLON WHEELS BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
1800
kg
Wheel diameter
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
630.14
excl. VAT
/
Each
£
756.17
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 28702FR HIGH TEMPERATURE BRAKED CASTOR 80MM THERMOPLASTIC WHEE
SPARTEX VSH200ARJP06SWB BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL
RUBBER SWIVEL CASTOR 100MM 200KG 377A4074
RUBBER FIXED PLATE 100MM 200KG
CAST IRON SWIVEL BRAKED PLATE 150MM 910KG
SPARTEX V50A200ARJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX VSL100APJP05SWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED
RUBBER SWIVEL CASTOR 80MM 150KG
BLICKLE SWIVAL CASTOR CI 100 LH-G100K-1ST
JACKING UNIT SIDE WINDING 300MM NYLON
BLICKLE543538 80MM SWIVEL WHEEL BRAKED PLATE CASTOR
SPARTEX V42Q125SRRP04 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
SPEED RUBBER SWIVEL PLATE BRAKE 200MM 650KG
SPARTEX VSL200NPJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V41Q160GNJP05 FIXED CASTOR 160MM RUBBER TYRED WHEEL BALL BEARI