Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V80Q125GNJB12 STAINLESS SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX V80Q125GNJB12 STAINLESS SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
Caster for transport Spartex
References
spartex:
UK-V80Q125GNJB12
rubix:
230A4121
Technical specifications
Load capacity
160
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V80Q125GNJB12 STAINLESS SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
STAINLESS STEEL SINGLE HOLE FIXING SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
160
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.51
excl. VAT
/
Each
£
36.61
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V622RNB SWIVEL CASTOR 150MM RUBBER TYRED WHEEL ROLLER BEARING
SPARTEX V80Q100NYRP04 STAINLESS SWIVEL CASTOR 100MM NYLON WHEEL ROLLER
SPARTEX 2V32V075POPP01 TWINWHEEL BRAKED CASTOR 75MM POLYPROPYLENE WHEE
SPARTEX V80Q125PNPP04 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V41Q200BLRP05 FIXED CASTOR 200MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V50Q125NPJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V81Q200NYRP05 STAINLESS FIXED CASTOR 200MM NYLON WHEEL ROLLER
BLICKLE 80MM FIXED CASTOR B-VE 80R
BLICKLE CASTOR BK-SE-100K-1
BLICKLE LKRA-TPA 80KF-FI-ELS 624882 LIGHT DUTY SWIVEL CASTOR
BLICKLE HTH 75X95/20-95K ROLLERS
SPARTEX V41Q100GNRP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
BLICKLE BLICKLE-LE-PO-200G-FI 8 X 2 BLUE / WHITE NYLON CASTOR WITH SWI
SPARTEX V42Q200GNJP05 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
BLICKLE 250MM FIXED CASTOR BS-VLE252K