Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSL100PTJP05-DL DIRECTIONAL LOCK CASTOR 100MM POLYURETHANE TYR
SPARTEX VSL100PTJP05-DL DIRECTIONAL LOCK CASTOR 100MM POLYURETHANE TYR
Caster for transport Spartex
References
spartex:
UK-VSL100PTJP05-DL
rubix:
230A4262
Technical specifications
Load capacity
350
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX VSL100PTJP05-DL DIRECTIONAL LOCK CASTOR 100MM POLYURETHANE TYR
PLATE FIXING DIRECTIONAL LOCK SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
350
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
107.70
excl. VAT
/
Each
£
129.24
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
GATE CASTOR SWIVEL 75KG 377A4007
SPEED RUBBER SWIVEL PLATE 200MM 500KG
SPARTEX V42Q125GNRP04 BRAKED CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SPARTEX 2V32V075POPB10 TWINWHEEL BRAKED CASTOR 75MM POLYPROPYLENE WHEE
BLICKLE WHEEL PK302/25-75R
SPARTEX V51Q160ARJP05 FIXED CASTOR 160MM RUBBER TYRED WHEEL
SPARTEX V82Q125PNPP04 STAINLESS BRAKED CASTOR 125MM POLYURETHANE TYRED
SPARTEX VSH250PTJP06SWB BRAKED SWIVEL CASTOR 250MM POLYURETHANE TYRED
BLICKLE 486985 BSD-GTH 304K TWIN WHEEL
SPARTEX V42Q080PNRB12 BRAKED SWIVEL CASTOR 80MM POLYURETHANE TYRED WHE
POLYURETHANE SWIVEL PLATE BRAKE 150MM 1150KG
SPRUNG LOADED RUBBER SWIVEL PLATE 150MM 350KG
SPARTEX V81Q100PNRP04 STAINLESS FIXED CASTOR 100MM POLYURETHANE TYRED
SPARTEX V42Q080SRRB12 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
SPARTEX V51Q200NYJP05 FIXED CASTOR 200MM NYLON WHEEL