Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V51A160NYJP05HD FIXED CASTOR 160MM NYLON WHEEL BALL BEARING
SPARTEX V51A160NYJP05HD FIXED CASTOR 160MM NYLON WHEEL BALL BEARING
Caster for transport Spartex
References
spartex:
UK-V51A160NYJP05HD
rubix:
230A4073
Technical specifications
Load capacity
500
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V51A160NYJP05HD FIXED CASTOR 160MM NYLON WHEEL BALL BEARING
PLATE FIXING FIXED CASTOR 100MM NYLON WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
500
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.01
excl. VAT
/
Each
£
54.01
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
NYLON SWIVEL PLATE 100MM 250KG
RUBBER SWIVEL PLATE 80MM 150KG
SPARTEX V40Q160GNJP05 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V72V100PNJP04 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL BAL
SPRUNG LOADED RUBBER FIXED PLATE 200MM 500KG
BLICKLE L-POTH 125R-FI PRESSED STEEL SWIVEL 125MM CASTOR 80 X 60 MM
BLICKLE FIXED CASTOR BSFN-GTH200K
SPARTEX 28302HB HIGH TEMPERATURE STAINLESS CASTOR 80MM THERMOPLASTIC W
SPARTEX VFH100PTJP06 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSH250ARJP06 SWIVEL CASTOR 250MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX VSH150ARJP06SWB BRAKED SWIVEL CASTOR 150MM RUBBER TYRED WHEEL
BLICKLE LKRA-TPA 80KF-FI-ELS 624882 LIGHT DUTY SWIVEL CASTOR
POLYURETHANE SWIVEL CASTOR BRAKE 125MM 300KG
SPARTEX V82Q100PNRB12 STAINLESS BRAKED CASTOR 100MM POLYURETHANE TYRED
SPARTEX V72V075BNJP04 BRAKED CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI