Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSH125PTJP06SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX VSH125PTJP06SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-VSH125PTJP06SWB
rubix:
230A4287
Technical specifications
Load capacity
450
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX VSH125PTJP06SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED
PLATE FIXING BRAKED SWIVEL CASTOR 250MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
450
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
166.71
excl. VAT
/
Each
£
200.05
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V70V100TRJP04 SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V71V100PNJP04 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
BLICKLE 759169 CASTOR SWILVEL BRAKE LUH-ALTH 127K-FI EACH
SPARTEX V82Q160PNRP05 STAINLESS BRAKED CASTOR 160MM POLYURETHANE TYRED
KEYSTONE 50MM RUBBER TYRED SWIVEL CASTOR-V30V050TRPB10
SPARTEX V42Q160BLRP05 BRAKED SWIVEL CASTOR 160MM CUSHION RUBBER TYRED
BLICKLE 585422 POEV 100/8KA
SPARTEX V288NY FIXED CASTOR 65MM NYLON WHEEL PLAIN BORE
SWIV CASTOR PLATE FIX 160MM BLK CUSHION RUBBER TYRED WHL V40Q160SRRP05
SPARTEX VSL125NPJP05SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX 28106 HIGH TEMPERATURE STAINLESS CASTOR 100MM THERMOPLASTIC WH
SPARTEX V42Q200GNJB12 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
SPARTEX V429PNB FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL ROLLER BEA
BLICK-BHF-ALTH-101K-1-FA 100MM FIXED CASTOR HEAVY DUTY
SPARTEX VSL150APJP05-DL DIRECTIONAL LOCK CASTOR 150MM POLYURETHANE TYR