Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q200PNRP05 BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED WH
SPARTEX V42Q200PNRP05 BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED WH
Caster for transport Spartex
References
spartex:
UK-V42Q200PNRP05
rubix:
230A3980
Technical specifications
Load capacity
400
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V42Q200PNRP05 BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED WH
PLATE FIXING BRAKED SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
400
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.96
excl. VAT
/
Each
£
47.95
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
STAINLESS NYLON FIXED PLATE 150MM 800KG
BLICKLE SWIVEL CASTOR L-VWPP-125G-FI
POLYURETHANE FIXED PLATE 100MM 300KG
BLICKLE H/DUTY WHEEL 75MM VSTH-75/20K
SPARTEX V82Q080PNRB12 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
POLYURETHANE SWIVEL BRAKED 100MM 250KG LOAD
SPARTEX V82Q200PNRP05 STAINLESS BRAKED CASTOR 200MM POLYURETHANE TYRED
SPARTEX V80Q125PNRB12 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V70V100TRJP04 SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V80Q080PNRP04 STAINLESS SWIVEL CASTOR 80MM POLYURETHANE TYRED
BLICKLE SWIVAL CASTOR CI 100 LH-G100K-1ST
SPARTEX V622NYB SWIVEL CASTOR 150MM NYLON WHEEL ROLLER BEARING
SPARTEX V41Q160PNRP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL ROLL
SPARTEX 2VSH125NPJP06 TWINWHEEL SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX VSLF100ARJP05 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI