Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V82Q080PNRB12 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
SPARTEX V82Q080PNRB12 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-V82Q080PNRB12
rubix:
230A4166
Technical specifications
Load capacity
150
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : SPARTEX V82Q080PNRB12 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
STAINLESS STEEL SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.71
excl. VAT
/
Each
£
39.25
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE 7682 L-G 150G CASTOR
SPARTEX V51A100ARJP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V82Q100PNRB12 STAINLESS BRAKED CASTOR 100MM POLYURETHANE TYRED
SPARTEX 2V30V075TRPP01 TWINWHEEL CASTOR 75MM THERMOPLASTIC RUBBER TYRE
POLYURETHANE BRAKED PLATE 125MM 300KG
SPARTEX V42Q125GNRP04 BRAKED CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SPARTEX 2V30V075TRPB10 TWINWHEEL CASTOR 75MM THERMOPLASTIC RUBBER TYRE
SPARTEX VSL100NPJP05SWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED
POLYURETHANE SWIVEL PLATE 200MM 1100KG
NYLON SWIVEL BRAKE CASTOR 80MM 250KG
SPARTEX VSL150ARJP05SWB BRAKED SWIVEL CASTOR 150MM RUBBER TYRED WHEEL
BLICKLE FIXED CASTOR BH-SPO 160K
BLICKLE 125MM SWIVEL CASTOR LKX-POTH 125XK-3-FI
SPARTEX V41Q125BNRP04 FIXED CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SPARTEX 2VFH150PTJP06 TWINWHEEL FIXED CASTOR 150MM POLYURETHANE TYRED