Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V622NYB SWIVEL CASTOR 150MM NYLON WHEEL ROLLER BEARING
SPARTEX V622NYB SWIVEL CASTOR 150MM NYLON WHEEL ROLLER BEARING
Caster for transport Spartex
References
spartex:
UK-V622NYB
rubix:
230A4021
Technical specifications
Load capacity
500
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : SPARTEX V622NYB SWIVEL CASTOR 150MM NYLON WHEEL ROLLER BEARING
PLATE FIXING SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
500
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.95
excl. VAT
/
Each
£
45.54
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V42Q080PNRB12 BRAKED SWIVEL CASTOR 80MM POLYURETHANE TYRED WHE
BLICKLE GUIDE ROLLER FSTH 40X15/10-8K
SPARTEX V40Q100SRRP04 SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V70V125BNJB12 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V42Q125BNRP04 BRAKED CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SPARTEX V80Q200PNRP05 STAINLESS SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX V42Q125PNRB12 BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED W
BLICKLE 13698 BH-SPO 100K-1
SPARTEX 28310HDFR HIGH TEMPERATURE STAINLESS BRAKED 125MM THERMOPLASTI
SPARTEX VSH125PTJP06SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V71V075PNJP04 FIXED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
BLICKLE FIXED CASTOR BH-SPO 160K
SPARTEX 28906GB HIGH TEMPERATURE CASTOR 100MM THERMOPLASTIC WHEEL PLAI
SPARTEX V52Q250PTJP05 BRAKED CASTOR 250MM POLYURETHANE TYRED WHEEL
SPARTEX VFH250PTJP06 FIXED CASTOR 250MM POLYURETHANE TYRED WHEEL BALL