Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2VSH125NPJP06 TWINWHEEL SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX 2VSH125NPJP06 TWINWHEEL SWIVEL CASTOR 125MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-2VSH125NPJP06
rubix:
230A4346
Technical specifications
Load capacity
550
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX 2VSH125NPJP06 TWINWHEEL SWIVEL CASTOR 125MM POLYURETHANE TYRED
TWINWHEEL PLATE FIXING SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEELS BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
550
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
286.26
excl. VAT
/
Each
£
343.51
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V988RN FIXED CASTOR 50MM RUBBER TYRED WHEEL PLAIN BORE
579425 B-ALST 200K
RUBBER SWIVEL CASTOR 100MM 200KG 377A4074
SPARTEX VSLF125NYJHDP05 FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX V52A125ARJP05 BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BA
SPARTEX V361RN SWIVEL CASTOR 75MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX V40Q100SRRP04 SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V40Q080GNRP04 SWIVEL CASTOR 80MM RUBBER TYRED WHEEL ROLLER
VARLEY SWIVEL CASTOR V42Q160SRRP05 C/W TOTAL STOP BRAKER 160MM
SPARTEX 2VSH150NPJP06 TWINWHEEL SWIVEL CASTOR 150MM POLYURETHANE TYRED
POLYURETHANE SWIVEL PLATE BRAKE 150MM 1150KG
SPARTEX VSH250NYJHDP06SWB BRAKED SWIVEL CASTOR 250MM NYLON WHEEL BALL
SPARTEX 2VSH100NPJP06 TWINWHEEL SWIVEL CASTOR 100MM POLYURETHANE TYRED
GATE CASTOR FIXED 75KG 377A4008
SPARTEX V40Q125BLRP04 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R