Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q125NYRB12 BRAKED SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BE
SPARTEX V42Q125NYRB12 BRAKED SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BE
Caster for transport Spartex
References
spartex:
UK-V42Q125NYRB12
rubix:
230A3953
Technical specifications
Load capacity
200
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V42Q125NYRB12 BRAKED SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BE
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.12
excl. VAT
/
Each
£
20.54
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V50Q150EAPJP05 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL
SPARTEX 28106 HIGH TEMPERATURE STAINLESS CASTOR 100MM THERMOPLASTIC WH
579441 BLICKLE L-ALST 200K-FI
SPARTEX VSLF100NYJHDP05 FIXED CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V629RNB FIXED CASTOR 150MM RUBBER TYRED WHEEL ROLLER BEARING
SPARTEX V40Q080NYRB12 SWIVEL CASTOR 80MM NYLON WHEEL ROLLER BEARING
BLICKLE SPK-50G 50MM CAST IRON FLANGED WHEEL
RUBBER SWIVEL PLATE 125MM 250KG
SPARTEX V70V125PNJP04 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
HIGH TEMP WHEEL STAINLESS FIXED PLATE 100MM 180KG AT
SPARTEX V51Q125NYJP05 FIXED CASTOR 125MM NYLON WHEEL
SPARTEX VSL150PTJP05 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
BLICKLE 754129 FIXED CASTOR BKX-POHI 102G-1
SPARTEX V80Q100GNJP04 STAINLESS SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V51A100ARJP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI