Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q100PNRB12 BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WH
SPARTEX V42Q100PNRB12 BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WH
Caster for transport Spartex
References
spartex:
UK-V42Q100PNRB12
rubix:
230A3943
Technical specifications
Load capacity
150
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V42Q100PNRB12 BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WH
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 80MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.57
excl. VAT
/
Each
£
15.08
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V81Q125NYRP04 STAINLESS FIXED CASTOR 125MM NYLON WHEEL ROLLER
BLICKLE SETH 200/25K ROLLERS
SPARTEX V70V075PNJP04 SWIVEL CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V81Q125GNJP04 STAINLESS FIXED CASTOR 125MM RUBBER TYRED WHEEL
POLYURETHANE SWIVEL CASTOR 100MM 250KG LOAD
SPARTEX 28206 HIGH TEMPERATURE. STAINLESS FIXED 100MM THERMOPLASTIC WH
POLYURETHANE SWIVEL PLATE BRAKE 250MM 1400KG
SPRUNG LOADED ERGONOMIC POLYURETHANE FIXED PLATE
SPARTEX V529PNB FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL ROLLER BEA
SPARTEX 2VSH125NPJP06 TWINWHEEL SWIVEL CASTOR 125MM POLYURETHANE TYRED
STAINLESS NYLON SWIVEL PLATE BRAKED 200MM 800KG
SPARTEX V32V050TRPP01 BRAKED SWIVELCASTOR 50MM THERMOPLASTIC RUBBER TY
SPARTEX V82Q125NYPB12 STAINLESS BRAKED CASTOR 125MM NYLON WHEEL PLAIN
BLICKLE 80MM FIXED CASTOR B-VE 80R
SPRUNG LOADED POLYURETHANE SWIVEL PLATE 150MM