Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V51A100ARJP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V51A100ARJP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
Caster for transport Spartex
References
spartex:
UK-V51A100ARJP04
rubix:
230A4061
Technical specifications
Load capacity
160
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V51A100ARJP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
PLATE FIXING FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
160
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.90
excl. VAT
/
Each
£
49.08
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
STAINLESS NYLON FIXED PLATE 200MM 800KG
BLICKLE H/DUTY WHEEL 75MM VSTH-75/20K
SPARTEX V51Q160APJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V41Q125BLRP04 FIXED CASTOR 125MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX VSL200PTJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX V52A100APJP04 BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WH
RUBBER SWIVEL PLATE 80MM 150KG
SPARTEX V40Q125BLRB12 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V42Q200GNJB12 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
BLICKLE LIR-ALSI 100G 754715
SPARTEX V51Q150EAPJP05 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL
BLICKLE HEATRESISTCASTOR LIX-POSI 100G-FI-OF
BLICKLE 754265 CASTOR S/S BX-POHI 100G EACH
NYLON SWIVEL PLATE 100MM 250KG
NYLON SWIVEL PLATE BRAKE 150MM 3000KG