Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
NYLON SWIVEL PLATE 100MM 250KG
NYLON SWIVEL PLATE 100MM 250KG
NYLON SWIVEL PLATE 100MM 250KG
References
bil castors & wheels:
BZEH100NYBJFP
rubix:
377A4011
Technical specifications
Load capacity
250
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : NYLON SWIVEL PLATE 100MM 250KG
Pressed Steel Swivel Castor
Top Plate Fixing
100mm White Nylon Wheel
Ball Journal Bearing With Retaining Cap Thread Guard
Technical specifications
Attributes
Load capacity
250
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.67
excl. VAT
/
Each
£
22.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NYLON SWIVEL PLATE 150MM 3000KG
BLICKLE LKR-ALST-100K PRESSED STEEL SWIVEL CASTOR
RUBBER SWIVEL CASTOR 100MM 200KG
SPARTEX V81Q080NYRP04 STAINLESS FIXED CASTOR 80MM NYLON WHEEL ROLLER B
SPARTEX 2VSH200NYJHDP06 TWINWHEEL SWIVEL CASTOR 200MM NYLON WHEELS BAL
SPARTEX V80Q125PNPP04 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V41Q200BLRP05 FIXED CASTOR 200MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V41Q100PNRP04 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL ROLL
SPARTEX V50A160ARJP05 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL BEAR
RUBBER SPEED SWIVEL PLATE 400MM 950KG
SPARTEX V80Q125NYRB12 STAINLESS SWIVEL CASTOR 125MM NYLON WHEEL ROLLER
SPARTEX V261RN SWIVEL CASTOR 65MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX VSH150NYJHDP06SWB BRAKED SWIVEL CASTOR 150MM NYLON WHEEL BALL
SPARTEX V81Q125NYRP04 STAINLESS FIXED CASTOR 125MM NYLON WHEEL ROLLER
SPARTEX V52Q200NYJP05 BRAKED CASTOR 200MM NYLON WHEEL