Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q200GNJB12 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
SPARTEX V42Q200GNJB12 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
Caster for transport Spartex
References
spartex:
UK-V42Q200GNJB12
rubix:
230A3975
Technical specifications
Load capacity
300
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V42Q200GNJB12 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.55
excl. VAT
/
Each
£
52.26
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSL125PTJP05SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX 2VSH100NPJP06 TWINWHEEL SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX VSH250ARJP06 SWIVEL CASTOR 250MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE 80MM PALLET ROLLER HTH 80X70/20-70K
STAINLESS NYLON FIXED PLATE 150MM 800KG
SPARTEX V30V075POPP01 SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PLAIN BOR
SPARTEX VSL125APJP05SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V50A125APJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V82Q080NYRP04 STAINLESS BRAKED CASTOR 80MM NYLON WHEEL ROLLER
579425 B-ALST 200K
SPARTEX 2V30V075TRPB10 TWINWHEEL CASTOR 75MM THERMOPLASTIC RUBBER TYRE
SPARTEX V622RNBSWB BRAKED SWIVEL CASTOR 150MM RUBBER TYRED WHEEL ROLLE
SPARTEX V42Q200PNRP05 BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED WH
BLICKLE PHN 150/20G CLASSIC THERMOSET WHEEL 150MM 267435
BLICKLE CASTOR 150MM LKX-SPO-150XK-FI