Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V41Q125BLRP04 FIXED CASTOR 125MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V41Q125BLRP04 FIXED CASTOR 125MM CUSHION RUBBER TYRED WHEEL RO
Caster for transport Spartex
References
spartex:
UK-V41Q125BLRP04
rubix:
230A3905
Technical specifications
Load capacity
100
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V41Q125BLRP04 FIXED CASTOR 125MM CUSHION RUBBER TYRED WHEEL RO
PLATE FIXING FIXED CASTOR 200MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.81
excl. VAT
/
Each
£
9.37
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V42Q125BNRB12 BRAKED CASTOR 125MM RUBBER TYRED WHEEL ROLLER
AVO 260MM FIXED CASTOR V91A260SPRP07
SPARTEX 2VFH150PTJP06 TWINWHEEL FIXED CASTOR 150MM POLYURETHANE TYRED
SPARTEX V40Q080NYRB12 SWIVEL CASTOR 80MM NYLON WHEEL ROLLER BEARING
SPARTEX V32V100TRPP02 BRAKED SWIVELCASTOR 100MM THERMOPLASTIC RUBBER T
SPARTEX V80Q125PNRP04 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
BLICKLE-LK-POEV-100R-1 CASTOR
KEYSTONE AVO 200MM RUBBER TYRED SWIVEL CASTOR WITH BRAKE
POLYURETHANE SWIVEL PLATE BRAKE 250MM 1400KG
SPARTEX VSL100APJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSL150APJP05-DL DIRECTIONAL LOCK CASTOR 150MM POLYURETHANE TYR
SPARTEX V72V100BNJP04 BRAKED CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
STAINLESS NYLON SWIVEL PLATE BRAKED 200MM 800KG
SPARTEX V30V125POPP02 SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL PLAIN BO
SPARTEX V51Q125EAPJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL