Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V70V125NYJP04 SWIVEL CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX V70V125NYJP04 SWIVEL CASTOR 125MM NYLON WHEEL BALL BEARING
Caster for transport Spartex
References
spartex:
UK-V70V125NYJP04
rubix:
230A3792
Technical specifications
Load capacity
170
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V70V125NYJP04 SWIVEL CASTOR 125MM NYLON WHEEL BALL BEARING
PLATE FIXING SWIVEL CASTOR 75MM NYLON WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
170
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.89
excl. VAT
/
Each
£
13.07
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
RUBBER FIXED PLATE 100MM 200KG
RUBBER SPEED SWIVEL PLATE 300MM 535KG
BLICKLE 200MM FIXED CASTOR BH-ALTH200K
SPARTEX 2V30V075TRPP01 TWINWHEEL CASTOR 75MM THERMOPLASTIC RUBBER TYRE
NYLON FIXED PLATE 200MM 3000KG
BLICKLE 457945 LRA-TPA-100G-FI-GS10 SWIVEL BRAKE CASTOR W/M10 PIN
SPARTEX 2VFH100NYJHDP06 TWINWHEEL FIXED CASTOR 100MM NYLON WHEELS BALL
SPARTEX V81Q200PNRP05 STAINLESS FIXED CASTOR 200MM POLYURETHANE TYRED
SPARTEX V82Q080PNRP04 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
SPARTEX V42Q125GNRB12 BRAKED CASTOR 125MM RUBBER TYRED WHEEL ROLLER
BLICKLE WHEEL TPA80/12G
SPARTEX V42Q200NYRP05 BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BE
SPARTEX V51Q125ARJP05 FIXED CASTOR 125MM RUBBER TYRED WHEEL
BLICKLE SWIVEL CASTOR LKX-SPO-150G
SPARTEX VSL125ARJP05SWB BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL