Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V50A125PTJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V50A125PTJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
Caster for transport Spartex
References
spartex:
UK-V50A125PTJP05
rubix:
230A4049
Technical specifications
Load capacity
400
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V50A125PTJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
PLATE FIXING SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
400
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.30
excl. VAT
/
Each
£
99.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATE CASTOR FIXED 75KG
BLICKLE VPP-200/20R 200MM RUBBER WHEEL
SPARTEX V42Q125NYRP04 BRAKED SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BE
BLICKLE SWIVEL CASTOR LS-SPO127K
SPARTEX VSLF100PTJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSL100PTJP05SWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED
KEYSTONE AVO 85MM SWIVEL CASTOR
SPARTEX V42Q200BNJP05 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
SPARTEX V70V075NYJP04 SWIVEL CASTOR 75MM NYLON WHEEL BALL BEARING
SPARTEX VSH125ARJP06SWB BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
PRESSED STEEL GATE CASTOR 100MM HARD RUBBER WHEEL 60KG
LRXA-PO.50GEXR05 S/S LIGHT DTY SWVL CASTOR W B/H FITTING NYLON
SPARTEX 28906GBFR HIGH TEMPERATURE BRAKED CASTOR 100MM THERMOPLASTIC W
SPARTEX V72V075PNJP04 BRAKED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V261RNBR SWIVEL CASTOR 65MM RUBBER TYRED WHEEL PLAIN BORE