Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V70V075NYJB12 SWIVEL CASTOR 75MM NYLON WHEEL BALL BEARING
SPARTEX V70V075NYJB12 SWIVEL CASTOR 75MM NYLON WHEEL BALL BEARING
Caster for transport Spartex
References
spartex:
UK-V70V075NYJB12
rubix:
230A3774
Technical specifications
Load capacity
100
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX V70V075NYJB12 SWIVEL CASTOR 75MM NYLON WHEEL BALL BEARING
SINGLE HOLE FIXING SWIVEL CASTOR 100MM NYLON WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.69
excl. VAT
/
Each
£
11.63
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V422NYB SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
STAINLESS NYLON SWIVEL PLATE 150MM 800KG
HIGH TEMP WHEEL STAINLESS FIXED PLATE 100MM 180KG AT
CAST IRON FIXED PLATE 250MM 1250KG
SPARTEX V72V100BNJP04 BRAKED CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX 2VFH200NYJHDP06 TWINWHEEL FIXED CASTOR 200MM NYLON WHEELS BALL
BLICKLE SOLID RUBBER WHEEL BLICKLE-POEV160/20K-SG
SPARTEX V82Q100PNRB12 STAINLESS BRAKED CASTOR 100MM POLYURETHANE TYRED
BLICKLE HTH-75X62/20-62K CASTOR
SPARTEX V51Q150EAPJP05 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL
SPARTEX V42Q125BLRB12 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
SPARTEX 2VSH250NYJHDP06 TWINWHEEL SWIVEL CASTOR 250MM NYLON WHEELS BAL
SPARTEX V41Q100BNRP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
RUBBER SPEED SWIVEL PLATE 250MM 450KG 377A3984
SPARTEX 28102 HIGH TEMPERATURE STAINLESS CASTOR 80MM THERMOPLASTIC WHE