Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V81Q160GNJP05 STAINLESS FIXED CASTOR 160MM RUBBER TYRED WHEEL
SPARTEX V81Q160GNJP05 STAINLESS FIXED CASTOR 160MM RUBBER TYRED WHEEL
Caster for transport Spartex
References
spartex:
UK-V81Q160GNJP05
rubix:
230A4152
Technical specifications
Load capacity
200
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V81Q160GNJP05 STAINLESS FIXED CASTOR 160MM RUBBER TYRED WHEEL
STAINLESS STEEL PLATE FIXING FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.90
excl. VAT
/
Each
£
63.48
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V288RN FIXED CASTOR 65MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX 28206 HIGH TEMPERATURE. STAINLESS FIXED 100MM THERMOPLASTIC WH
SPARTEX V81Q080GNJP04 STAINLESS FIXED CASTOR 80MM RUBBER TYRED WHEEL B
SPARTEX VFH125NYJHDP06 FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX V72V100BNJB12 BRAKED CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V50Q160NPJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V70V075BNJP04 SWIVEL CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V82Q080NYRB12 STAINLESS BRAKED CASTOR 80MM NYLON WHEEL ROLLER
SPARTEX V529NYB FIXED CASTOR 125MM NYLON WHEEL ROLLER BEARING
SPARTEX V41Q125PNRP04 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL ROLL
SPARTEX 2VSH125APJP06 TWINWHEEL SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V41Q100NYRP04 FIXED CASTOR 100MM NYLON WHEEL ROLLER BEARING
SPARTEX V30V100POPP02 SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL PLAIN BO
SPARTEX V42Q160BNJP05 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BA
BLICKLE VPP-200/20R 200MM RUBBER WHEEL