Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSL100NPJP05SWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX VSL100NPJP05SWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-VSL100NPJP05SWB
rubix:
230A4212
Technical specifications
Load capacity
300
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX VSL100NPJP05SWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED
PLATE FIXING BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.50
excl. VAT
/
Each
£
90.60
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V52Q250ARJP05 BRAKED CASTOR 250MM RUBBER TYRED WHEEL
SPARTEX 2VFH100NYJHDP06 TWINWHEEL FIXED CASTOR 100MM NYLON WHEELS BALL
SPARTEX V52A160APJP05 BRAKED SWIVEL CASTOR 160MM POLYURETHANE TYRED WH
BLICKLE 42531 L-RD 182R PRESSED STEEL SWIVEL CASTOR, MEDIUM DUTY
POLYURETHANE SWIVEL PLATE 150MM 750KG
BLICKLE SWIVEL BRAKE 80MM LE-VE80RFI
SPARTEX V42Q160BNJB12 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BA
BLICKLE BX-VPP125XR-SG FIXED CASTOR
SPARTEX V30V125POPB12 SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL PLAIN BO
SPARTEX V30V075TRPB10 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
BLICKLE VPA50/6K WHEEL WITH SOLID RUBBER TYRES, SYNTH RIM
SPARTEX 28906GBFR HIGH TEMPERATURE BRAKED CASTOR 100MM THERMOPLASTIC W
SPRUNG LOADED RUBBER FIXED PLATE 150MM 200KG
SPARTEX V80Q100PNRB12 STAINLESS SWIVEL CASTOR 100MM POLYURETHANE TYRED
BLICKLE 13698 BH-SPO 100K-1