Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q080SRRB12 SWIVEL CASTOR 80MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V40Q080SRRB12 SWIVEL CASTOR 80MM CUSHION RUBBER TYRED WHEEL RO
Caster for transport Spartex
References
spartex:
UK-V40Q080SRRB12
rubix:
230A3843
Technical specifications
Load capacity
50
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : SPARTEX V40Q080SRRB12 SWIVEL CASTOR 80MM CUSHION RUBBER TYRED WHEEL RO
SINGLE HOLE FIXING SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
50
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.60
excl. VAT
/
Each
£
9.12
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V822RNBSWB BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL ROLLE
SPARTEX V52Q100APJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V82Q100NYPP04 STAINLESS BRAKED CASTOR 100MM NYLON WHEEL PLAIN
SPARTEX 28709FR HIGH TEMPERATURE BRAKED CASTOR 125MM THERMOPLASTIC WHE
VARLEY 75MM RUBBER TYRED SWIVEL CASTOR V70V075PNJP04
SPARTEX V51A100PTJP04 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V52A125NYJP05HD BRAKED SWIVEL CASTOR 125MM NYLON WHEEL BALL BE
SPARTEX 2VFH125PTJP06 TWINWHEEL FIXED CASTOR 125MM POLYURETHANE TYRED
SPARTEX V32V075POPB10 BRAKED SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PL
POLYURETHANE BRAKED PLATE 100MM 300KG
SPARTEX V30V075POPB10 SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PLAIN BOR
SPARTEX 2VSH125NYJHDP06 TWINWHEEL SWIVEL CASTOR 125MM NYLON WHEELS BAL
SPARTEX V80Q080NYRB12 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL ROLLER
BLICKLE 42663 B-RD 182R PRESSED STEEL FIXED CASTOR, MEDIUM DUTY
SPEED RUBBER SWIVEL PLATE 250MM 550KG