Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V72V125BNJP04 BRAKED CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V72V125BNJP04 BRAKED CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
Caster for transport Spartex
References
spartex:
UK-V72V125BNJP04
rubix:
230A3826
Technical specifications
Load capacity
140
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V72V125BNJP04 BRAKED CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
PLATE FIXING BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
140
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.03
excl. VAT
/
Each
£
21.64
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V361RNST M12X25MM THREAD FIXING CASTOR 75MM RUBBER TYRED WHEEL
BLICKLE 125MM SWIVEL CASTOR LKX-POTH 125XK-3-FI
SPARTEX V70V075TRJB12 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
BLICKLE 250MMSWIVBRAKCASTOR LS-GTH252K-ST
SPARTEX V41Q100PNRP04 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL ROLL
SPARTEX VSL200ARJP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 200MM RUBBER TY
BLICKLE SE200/25K HEAVY DUTY WHEEL 200X50X25
SPARTEX V42Q200GNJP05 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
NYLON SWIVEL CASTOR 80MM 250KG
SPARTEX 28306HBFR HIGH TEMPERATURE STAINLESS BRAKED 100MM THERMOPLASTI
SPARTEX VSH150PTJP06SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED
SPARTEX V42Q200BLRP05 BRAKED SWIVEL CASTOR 200MM CUSHION RUBBER TYRED
SPARTEX 28706 HIGH TEMPERATURE CASTOR 100MM THERMOPLASTIC WHEEL PLAIN
BLICKLE HD WHEEL SETH200/20K
BLICKLE WHEEL VPP200/20G