Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q200GNJP05 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
SPARTEX V42Q200GNJP05 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
Caster for transport Spartex
References
spartex:
UK-V42Q200GNJP05
rubix:
230A3976
Technical specifications
Load capacity
300
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V42Q200GNJP05 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
PLATE FIXING BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.25
excl. VAT
/
Each
£
53.10
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V70V125PNJP04 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
BLICKLE HEAVYDUTYCASTOR ALBS-200/20K
SPARTEX V422NYBSWB BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARI
SPARTEX V40Q125GNRB12 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SPARTEX V51Q160NPJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL
BLICKLE LX-PO 100G-FI CASTOR WHEEL BRAKE STAINLESS STEEL EACH
CAST IRON FIXED PLATE 250MM 1250KG
SPARTEX V40Q080GNRP04 SWIVEL CASTOR 80MM RUBBER TYRED WHEEL ROLLER
BLICKLE SPK-50G 50MM CAST IRON FLANGED WHEEL
SPARTEX VSL125NYJHDP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 125MM NYLON W
RUBBER SPEED SWIVEL PLATE 250MM 450KG 377A3984
BLICKLE WHEEL VPP200/20G
RUBBER SWIVEL PLATE 125MM 250KG
SPARTEX 2VSH125APJP06 TWINWHEEL SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V80Q200NYRP05 STAINLESS SWIVEL CASTOR 200MM NYLON WHEEL ROLLER