Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V50Q125NYJP05 SWIVEL CASTOR 125MM NYLON WHEEL
SPARTEX V50Q125NYJP05 SWIVEL CASTOR 125MM NYLON WHEEL
SWIVEL CASTOR
References
spartex:
UK-V50Q125NYJP05
rubix:
245A7109
Technical specifications
Load capacity
600
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V50Q125NYJP05 SWIVEL CASTOR 125MM NYLON WHEEL
PLATE FIXING SWIVEL CASTOR 250MM NYLON WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
600
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.46
excl. VAT
/
Each
£
47.35
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPRUNG LOADED RUBBER SWIVEL PLATE 150MM 350KG
SPARTEX V50Q250ARJP05 SWIVEL CASTOR 250MM RUBBER TYRED WHEEL
SPARTEX 2VSH200NPJP06 TWINWHEEL SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX VSH150NYJHDP06 SWIVEL CASTOR 150MM NYLON WHEEL BALL BEARING
SPARTEX V822PNB SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL ROLLER BE
SPARTEX V50A125PTJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
BLICKLE CASTOR 50MM LRATPA50KFIFK
RUBBER BRAKED PLATE 100MM 200KG
SPARTEX VSL125ARJP05SWB BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX VSH250NYJHDP06 SWIVEL CASTOR 250MM NYLON WHEEL BALL BEARING
NYLON SWIVEL CASTOR BRAKE 125MM 300KG LOAD
SPARTEX V42Q125NYRB12 BRAKED SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BE
SPARTEX V41Q125BLRP04 FIXED CASTOR 125MM CUSHION RUBBER TYRED WHEEL RO
AVO 260MM FIXED CASTOR V91A260SPRP07
SPARTEX V82Q080NYRB12 STAINLESS BRAKED CASTOR 80MM NYLON WHEEL ROLLER