Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V961NY SWIVEL CASTOR 50MM NYLON WHEEL PLAIN BORE
SPARTEX V961NY SWIVEL CASTOR 50MM NYLON WHEEL PLAIN BORE
Caster for transport Spartex
References
spartex:
UK-V961NY
rubix:
230A3983
Technical specifications
Load capacity
54
kg
Wheel diameter
50
mm
Product details
Technical specifications
Product details : SPARTEX V961NY SWIVEL CASTOR 50MM NYLON WHEEL PLAIN BORE
PLATE FIXING SWIVEL CASTOR 65MM NYLON WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
54
kg
Wheel diameter
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.26
excl. VAT
/
Each
£
3.91
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V40Q100NYRB12 SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
BLICKLE HTH 83X115/30-114K ROLLERS
RUBBER SWIVEL PLATE BRAKE 80MM 150KG
SPARTEX V80Q125PNRB12 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
BLICKLE B-ALTH-100K-AS CASTOR WHEEL ASSEMBLY
SPARTEX V361RNBR BRAKED SWIVEL CASTOR 75MM RUBBER TYRED WHEEL PLAIN BO
SPARTEX V51Q160NPJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX 2V30V050TRPB10 TWINWHEEL CASTOR 50MM THERMOPLASTIC RUBBER TYRE
SPARTEX VSL200PTJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
BLICKLE HTH-75X62/20-62K CASTOR
SPARTEX V829PNB FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL ROLLER BEA
SPARTEX V41Q200SRRP05 FIXED CASTOR 200MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V51A125ARJP05 FIXED CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V40Q125PNRB12 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL ROL
SPARTEX 28202 HIGH TEMPERATURE STAINLESS FIXED 80MM THERMOPLASTIC WHEE