Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V629PNB FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL ROLLER BEA
SPARTEX V629PNB FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL ROLLER BEA
Caster for transport Spartex
References
spartex:
UK-V629PNB
rubix:
230A4028
Technical specifications
Load capacity
500
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : SPARTEX V629PNB FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL ROLLER BEA
PLATE FIXING FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
500
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.46
excl. VAT
/
Each
£
43.75
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V32V125POPP02 BRAKED SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL P
BLICKLE LKRXA-TPA 101KD-11-FK-EXR12 SWIVEL CASTER BRAKED
POLYURETHANE SWIVEL CASTOR BRAKE 125MM 300KG
KEYSTONE AVO 85MM SWIVEL CASTOR
SPARTEX V961RN SWIVEL CASTOR 50MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX V42Q100SRRB12 BRAKED SWIVEL CASTOR 100MM CUSHION RUBBER TYRED
SPARTEX VSL100PTJP05-DL DIRECTIONAL LOCK CASTOR 100MM POLYURETHANE TYR
SPARTEX 2VFH100APJP06 TWINWHEEL FIXED CASTOR 100MM POLYURETHANE TYRED
BLICKLE L-POEV-125G-FI-FA PRESSED STEEL SWIVEL CASTOR
SPARTEX VSLF125NPJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V71V075PNJP04 FIXED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
BLICKLE 7682 L-G 150G CASTOR
HIGH TEMP WHEEL FIXED PLATE 100MM 200KG AT 280C
SPARTEX VSL150ARJP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 150MM RUBBER TY
SPARTEX V52A100NYJP04HD BRAKED SWIVEL CASTOR 100MM NYLON WHEEL BALL BE