Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V82Q160NYRP05 STAINLESS BRAKED CASTOR 160MM NYLON WHEEL ROLLER
SPARTEX V82Q160NYRP05 STAINLESS BRAKED CASTOR 160MM NYLON WHEEL ROLLER
Caster for transport Spartex
References
spartex:
UK-V82Q160NYRP05
rubix:
230A4190
Technical specifications
Load capacity
350
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V82Q160NYRP05 STAINLESS BRAKED CASTOR 160MM NYLON WHEEL ROLLER
STAINLESS STEEL PLATE FIXING BRAKED SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
350
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
107.53
excl. VAT
/
Each
£
129.04
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V71V075NYJP04 FIXED CASTOR 75MM NYLON WHEEL BALL BEARING
SPARTEX V52Q125ARJP05 BRAKED CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX VSL200APJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX VSL150NYJHDP05 SWIVEL CASTOR 150MM NYLON WHEEL BALL BEARING
SPARTEX VFH100PTJP06 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V72V125TRJP04 BRAKED CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V80Q160PNRP05 STAINLESS SWIVEL CASTOR 160MM POLYURETHANE TYRED
SPARTEX V51Q200ARJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL
BLICKLE VPA50/6K WHEEL WITH SOLID RUBBER TYRES, SYNTH RIM
HIGH TEMPERATURE EPOXY RESIN NEW STYLE 160KG 100MM
SPEED RUBBER SWIVEL PLATE 200MM 500KG
SPARTEX VSH100NYJHDP06SWB BRAKED SWIVEL CASTOR 100MM NYLON WHEEL BALL
RUBBER SWIVEL BRAKE PLATE 150MM 400KG
SPARTEX 2VFH125PTJP06 TWINWHEEL FIXED CASTOR 125MM POLYURETHANE TYRED
BLICKLE PO 200X50/20-54K STEER WHEEL CASTOR 200 X 50MM