Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V80Q200PNRP05 STAINLESS SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX V80Q200PNRP05 STAINLESS SWIVEL CASTOR 200MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-V80Q200PNRP05
rubix:
230A4136
Technical specifications
Load capacity
400
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V80Q200PNRP05 STAINLESS SWIVEL CASTOR 200MM POLYURETHANE TYRED
STAINLESS STEEL PLATE FIXING SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
400
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.57
excl. VAT
/
Each
£
114.68
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSH250PTJP06SWB BRAKED SWIVEL CASTOR 250MM POLYURETHANE TYRED
SPARTEX V70V075BNJB12 SWIVEL CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE VPP-200/20R 200MM RUBBER WHEEL
CAST IRON SWIVEL PLATE 150MM 910KG
SPARTEX V42Q100BLRB12 BRAKED SWIVEL CASTOR 100MM CUSHION RUBBER TYRED
SPARTEX V81Q160GNJP05 STAINLESS FIXED CASTOR 160MM RUBBER TYRED WHEEL
FIXED CASTOR. PLATE FIXING. 125MM GREY RUBBER TYRED WHEEL
SPARTEX V50A160APJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL BAL
SPARTEX VSH100ARJP06 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX 2VSH200ARJP06 TWINWHEEL SWIVEL CASTOR 200MM RUBBER TYRED WHEEL
SPARTEX V51Q200NPJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL
POLYURETHANE SWIVEL BRAKED 100MM 250KG LOAD
SPARTEX V52Q125NYJP05 BRAKED CASTOR 125MM NYLON WHEEL
BLICKLE 267294 LS-GTH 202K CASTOR
SPARTEX V71V100TRJP04 FIXED CASTOR 100MM THERMOPLASTIC RUBBER TYRED WH