SPARTEX V42Q100BLRB12 BRAKED SWIVEL CASTOR 100MM CUSHION RUBBER TYRED
Caster for transport Spartex
See technical informationReferences
Spartex:UK-V42Q100BLRB12
Rubix:230A3935
Product details : SPARTEX V42Q100BLRB12 BRAKED SWIVEL CASTOR 100MM CUSHION RUBBER TYRED
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR
200MM CUSHION RUBBER TYRED WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 70 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 11.21 excl. VAT
/ Each
£ 13.45 incl. VAT
- Usually arrives within 14 working days

