Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V388RN FIXED CASTOR 75MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX V388RN FIXED CASTOR 75MM RUBBER TYRED WHEEL PLAIN BORE
Caster for transport Spartex
References
spartex:
UK-V388RN
rubix:
230A4002
Technical specifications
Load capacity
90
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX V388RN FIXED CASTOR 75MM RUBBER TYRED WHEEL PLAIN BORE
PLATE FIXING FIXED CASTOR 65MM RUBBER TYRED WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
90
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.11
excl. VAT
/
Each
£
10.93
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSLF150NYJHDP05 FIXED CASTOR 150MM NYLON WHEEL BALL BEARING
SPARTEX VSL200ARJP05SWB BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL
SPARTEX V51A125APJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V51Q100EAPJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL
GATE CASTOR SWIVEL 75KG 377A4005
SPARTEX V52A125ARJP05 BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BA
SPARTEX VSH250NYJHDP06 SWIVEL CASTOR 250MM NYLON WHEEL BALL BEARING
SPARTEX 28106 HIGH TEMPERATURE STAINLESS CASTOR 100MM THERMOPLASTIC WH
SPARTEX V81Q125PNPP04 STAINLESS FIXED CASTOR 125MM POLYURETHANE TYRED
SPARTEX V42Q125SRRP04 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
SPARTEX V50A200ARJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V50A125NYJP05HD SWIVEL CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX V81Q125NYRP04 STAINLESS FIXED CASTOR 125MM NYLON WHEEL ROLLER
SPARTEX 28102FR HIGH TEMPERATURE STAINLESS BRAKED 80MM THERMOPLASTIC W
SPARTEX V822RNBSWB BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL ROLLE