Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V82Q100GNJB12 STAINLESS BRAKED CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V82Q100GNJB12 STAINLESS BRAKED CASTOR 100MM RUBBER TYRED WHEEL
Caster for transport Spartex
References
spartex:
UK-V82Q100GNJB12
rubix:
230A4168
Technical specifications
Load capacity
125
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V82Q100GNJB12 STAINLESS BRAKED CASTOR 100MM RUBBER TYRED WHEEL
STAINLESS STEEL SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
125
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.62
excl. VAT
/
Each
£
40.34
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V41Q160GNJP05 FIXED CASTOR 160MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE BX-VPP125XR-SG FIXED CASTOR
BLICKLE 269662 PHN 102/15G WHEEL DIA 100MM WIDTH 38MM HUB LENGTH 45MM
SPARTEX V82Q100PNPP04 STAINLESS BRAKED CASTOR 100MM POLYURETHANE TYRED
BLICKLE BRXA-PATH 50KD-FK FIXED CASTOR
SPARTEX 28702FR HIGH TEMPERATURE BRAKED CASTOR 80MM THERMOPLASTIC WHEE
SPARTEX VSL125ARJP05 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
GATE CASTOR SWIVEL 75KG 377A4007
SPARTEX 2V30V050POPB10 TWINWHEEL CASTOR 50MM POLYPROPYLENE WHEELS PLAI
POLYURETHANE FIXED PLATE 250MM 2000KG
SPARTEX VSL200APJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V41Q100BNRP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX VSL100ARJP05 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V72V100PNJP04 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V80Q080GNJP04 STAINLESS SWIVEL CASTOR 80MM RUBBER TYRED WHEEL