SPARTEX VSL125NPJP05-DL DIRECTIONAL LOCK CASTOR 125MM POLYURETHANE TYR
Caster for transport Spartex
See technical informationReferences
Spartex:UK-VSL125NPJP05-DL
Rubix:230A4217
Product details : SPARTEX VSL125NPJP05-DL DIRECTIONAL LOCK CASTOR 125MM POLYURETHANE TYR
PLATE FIXING DIRECTIONAL LOCK SWIVEL CASTOR
150MM POLYURETHANE TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 400 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 99.83 excl. VAT
/ Each
£ 119.80 incl. VAT
- Usually arrives within 14 working days

