Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSH250NYJHDP06 SWIVEL CASTOR 250MM NYLON WHEEL BALL BEARING
SPARTEX VSH250NYJHDP06 SWIVEL CASTOR 250MM NYLON WHEEL BALL BEARING
Caster for transport Spartex
References
spartex:
UK-VSH250NYJHDP06
rubix:
230A4302
Technical specifications
Load capacity
1500
kg
Wheel diameter
250
mm
Product details
Technical specifications
Product details : SPARTEX VSH250NYJHDP06 SWIVEL CASTOR 250MM NYLON WHEEL BALL BEARING
PLATE FIXING SWIVEL CASTOR 125MM NYLON WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
1500
kg
Wheel diameter
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
329.10
excl. VAT
/
Each
£
394.92
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V32V125POPP02 BRAKED SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL P
SPARTEX V80Q125NYRB12 STAINLESS SWIVEL CASTOR 125MM NYLON WHEEL ROLLER
SPARTEX V82Q125PNRP04 STAINLESS BRAKED CASTOR 125MM POLYURETHANE TYRED
SPARTEX 2V32V050POPP01 TWINWHEEL BRAKED CASTOR 50MM POLYPROPYLENE WHEE
SPARTEX V80Q080GNJP04 STAINLESS SWIVEL CASTOR 80MM RUBBER TYRED WHEEL
BLICKLE 200MMFIXEDCASTOR BSSPO200K
BLICKLE PO 200X50/20-54K STEER WHEEL CASTOR 200 X 50MM
BLICKLE SWL CASTOR C/W BRAKE LEX-PO 100G-FI
SPARTEX V42Q080PNRB12 BRAKED SWIVEL CASTOR 80MM POLYURETHANE TYRED WHE
POLYURETHANE SWIVEL PLATE BRAKE 300MM 2200KG
SPEED RUBBER SWIVEL PLATE BRAKE 250MM 550KG
SPARTEX VSH100PTJP06 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
BLICKLE L-PO-80R-FI BRAKED SWIVEL CASTOR
SPARTEX 28306HBFR HIGH TEMPERATURE STAINLESS BRAKED 100MM THERMOPLASTI
SPARTEX V42Q160PNRB12 BRAKED SWIVEL CASTOR 160MM POLYURETHANE TYRED WH