Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V81Q125PNRP04 STAINLESS FIXED CASTOR 125MM POLYURETHANE TYRED
SPARTEX V81Q125PNRP04 STAINLESS FIXED CASTOR 125MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-V81Q125PNRP04
rubix:
230A4151
Technical specifications
Load capacity
200
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V81Q125PNRP04 STAINLESS FIXED CASTOR 125MM POLYURETHANE TYRED
STAINLESS STEEL PLATE FIXING FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.21
excl. VAT
/
Each
£
36.25
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V50Q125ARJP05 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
LRXA-PO.50GEXR05 S/S LIGHT DTY SWVL CASTOR W B/H FITTING NYLON
SPARTEX VSL100ARJP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 100MM RUBBER TY
SPARTEX V51Q125APJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V71V125BNJP04 FIXED CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V32V125POPP02 BRAKED SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL P
SPARTEX V70V125TRJB12 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
BLICKLE LS-GTH 250K-RI4 BLICKLE-392530
SPARTEX VSLF100ARJP05 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX 28206 HIGH TEMPERATURE. STAINLESS FIXED 100MM THERMOPLASTIC WH
BLICKLE 42663 B-RD 182R PRESSED STEEL FIXED CASTOR, MEDIUM DUTY
SPARTEX V40Q080PNRP04 SWIVEL CASTOR 80MM POLYURETHANE TYRED WHEEL ROLL
NYLON SWIVEL PLATE BRAKE 150MM 3000KG
SPARTEX VSL125APJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
BLICKLE FIXED CASTOR BLICKLE-BS-SPO-150K