Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q080PNRP04 SWIVEL CASTOR 80MM POLYURETHANE TYRED WHEEL ROLL
SPARTEX V40Q080PNRP04 SWIVEL CASTOR 80MM POLYURETHANE TYRED WHEEL ROLL
Caster for transport Spartex
References
spartex:
UK-V40Q080PNRP04
rubix:
230A3842
Technical specifications
Load capacity
150
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : SPARTEX V40Q080PNRP04 SWIVEL CASTOR 80MM POLYURETHANE TYRED WHEEL ROLL
PLATE FIXING SWIVEL CASTOR 80MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.64
excl. VAT
/
Each
£
11.57
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V30V125TRPB12 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V51Q200ARJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL
SPARTEX V50Q100NPJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
BLICKLE SWIVELCASTOR+BRAKE LKDB-PUA-50G-RA
LKPXA-PO.80G-FI S/S LIGHT DTY SWVL STP FIX BRK NYLON
SPARTEX V41Q125BLRP04 FIXED CASTOR 125MM CUSHION RUBBER TYRED WHEEL RO
VARLEY SWIVEL CASTOR V42Q160SRRP05 C/W TOTAL STOP BRAKER 160MM
BLICKLE 125MMSWVLBRKCASTOR LK-POTH 125K-1-FI
GATE CASTOR FIXED 75KG 377A4006
SPARTEX V522PNB SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL ROLLER BE
SPARTEX V40Q100PNRP04 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL ROL
SPARTEX VSH100PTJP06SWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED
BLICKLE FIXED CASTOR B-PATH100K-FK
SPARTEX V829RNB FIXED CASTOR 200MM RUBBER TYRED WHEEL ROLLER BEARING
SPARTEX VSL150ARJP05 SWIVEL CASTOR 150MM RUBBER TYRED WHEEL BALL BEARI