Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 28206 HIGH TEMPERATURE. STAINLESS FIXED 100MM THERMOPLASTIC WH
SPARTEX 28206 HIGH TEMPERATURE. STAINLESS FIXED 100MM THERMOPLASTIC WH
Caster for transport Spartex
References
spartex:
UK-28206
rubix:
230A4375
Technical specifications
Load capacity
150
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX 28206 HIGH TEMPERATURE. STAINLESS FIXED 100MM THERMOPLASTIC WH
HIGH TEMPERATURE. STAINLESS STEEL PLATE FIXING FIXED CASTOR 100MM THERMOPLASTIC WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.76
excl. VAT
/
Each
£
40.51
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V261RNBR SWIVEL CASTOR 65MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX VSLF150NPJP05 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
BLICKLE 125MM HD NYLON WHEEL SPO125/20K
SPARTEX V51A100ARJP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE FIXED CASTOR BKPXA-PATH-80G
SPARTEX V40Q160BNJP05 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL BEAR
GATE CASTOR SWIVEL 75KG 377A4007
SPARTEX V82Q080PNPP04 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
BLICKLE 585422 POEV 100/8KA
SPARTEX V42Q160GNJP05 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BA
POLYURETHANE SWIVEL PLATE BRAKE 150MM 750KG
SPARTEX V30V050POPP01 SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PLAIN BOR
SPARTEX V72V100NYJB12 BRAKED CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX 2VFH200PTJP06 TWINWHEEL FIXED CASTOR 200MM POLYURETHANE TYRED
BLICKLE L-POTH 125R-FI PRESSED STEEL SWIVEL 125MM CASTOR 80 X 60 MM